Open Ended Steel Dumping Hopper 2000 lb Glass-Filled Nylon Casters

  • Mfr # HOP-OE

  • Zoro # G7459929


product price: $1,769.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Width
54.5"
Material
Steel
Color
Blue
Load Capacity
2000 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOP-OE
Zoro #
G7459929
UPC #
691215088350
Country of Origin
United States

Dimensions

Outside Width
54.5"
Platform Length
66.3125"
Overall Width
54-1/2"
Fork Pocket Width
7 in
Fork Pocket Height
2 in
Overall Length
66-5/16"
Overall Height
53-13/16"

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Open Ended Dumping Hopper
Assembled
Yes
Includes
Rolling smoothly on 4" x 2" glass filled nylon casters, the hopper can easily be moved from one location to another.
Hopper Base
Mobile
Hopper Release
Cable Release
Caster Material
Glass Filled Nylon
Dump Angle
90 Degrees
Caster Configuration
(2) Swivel (With Brake), (2) Rigid
Container Material - Hoppers and Cube Trucks
Steel
Volume Capacity
0 yd³
Application
This hopper will allow for convenient and orderly loading at ground level with its open front design.

Description

Item Dumping Hopper,Open Ended Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.