Open Head Transport Drum, Fiber, 55 gal., Unlined, Brown (Discontinued)
- Mfr # FD-55
- Zoro # G0798332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-55
Zoro #
G0798332
UPC #
691215087162
Country of Origin
United States
Dimensions
Outside Dia.
22"
Overall Height
36"
Inside Dia.
21"
Details
Drum Item
Transport Drum
Primary Drum Material
Fiber
Drum Head Type
Open Head
Drum Volume Capacity
55 gal.
Lined/Unlined
Unlined
Drum Color
Brown
UN Rating Solid
1G/Y235/S
For Use With
Packing Group I and II of hazardous materials
Item
Fiber Drum
Drum Cover Color
Brown
Drum Lid Closure
Slide On Lid
Drum Lid Color
Brown
Volume Capacity
55 gal.
Description
Fiber Drum, Drum Head Type Open Head, Overall Height 36 in, Volume Capacity 55 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.