This item is Discontinued.

Vestil Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster CST-F40-6X2SI-S

Orange Premium Heavy Duty Swivel Polyurethane 6 x 2 Caster (Discontinued)

  • Mfr # CST-F40-6X2SI-S
  • Zoro # G2936348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-F40-6X2SI-S
Zoro #
G2936348
UPC #
691215231428
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Stem Dia.
No Stem
Overall Height
7-1/2in

Details

Item
Caster,Swivel,Sirius Heavy Duty(R),6x2in
Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
1500 lb.
Number of Wheels
1
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Load Rating Range
Heavy-Duty

Description

Caster,Swivel,Sirius Heavy Duty(R),6x2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.