Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity

  • Mfr # SIA-C-12

  • Zoro # G4981481


product price:  $39.55
/ea

Key Features

Load Capacity
800 lb.
Depth
14-1/2"
Height
7-1/4"
Width
2-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIA-C-12
Zoro #
G4981481
UPC #
691215118644
Country of Origin
China

Dimensions

Depth
14-1/2"
Height
7-1/4"
Width
2-1/2"

Details

Load Capacity
800 lb.
Item
Standard Cantilever Incline Arm
Material
Steel

Description

Galvanized Cantilever,Incline Arm,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.