Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orbit Non-Telescoping Lift Boom, 8K, 30"

  • Mfr # LM-OBNT-8-30

  • Zoro # G5020429


product price: $2,978.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
25-1/8 in.
Overall Length
79-1/2 in.
Overall Width
38 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM-OBNT-8-30
Zoro #
G5020429
UPC #
691215089272
Country of Origin
United States

Dimensions

Overall Height
25-1/8 in.
Overall Length
79-1/2 in.
Overall Width
38 in.
Platform Length
79.5"
Usable Fork Pocket Height
2-1/4 in.
Height
26 in
Usable Fork Pocket Width
7-1/4 in.
Width
38
Size
79-1/2" x 38" x 25-1/8"
Fork Thickness
2.25 in
Fork Width
7.25 in
Length
80 in
Depth
79-1/2 in.

Details

Material
Steel
Color
Blue
Load Capacity
8,000 lb.
Item
Orbit Non-Telescoping Lift Boom,8K,30"
Assembled
Yes
Includes
(1) Orbit Non-Telescoping Lift Boom; safety restraint; two (2) lifting hooks
For Use With
Material Handling
Features
Unique design converts fork trucks into overhead lifting cranes; Fork pockets with safety strap attach & secure boom to fork truck; Robotically welded construction provides precision and durability; Operations & capacity sticker provide user instructions and safety
Standards
OSHA: 1910.178(a)(4)
Weight
509
Power Source
Fork Truck
Application
Unique performance, convenience, and safety features are built into every lift master boom

Description

Orbit Non-Telescoping Lift Boom,8K,30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.