OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat

  • Mfr # MEZZ-200-DW

  • Zoro # G1748752


product price:  $1,359.99
/ea
Additional $335.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coated
Material
Steel
Color
Yellow
Width (In.)
108.5
Includes
Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEZZ-200-DW
Zoro #
G1748752
UPC #
691215227414
Country of Origin
United States

Dimensions

Width (In.)
108.5

Details

Item
Mezzanine Safety Double Wide Gate
Finish
Powder Coated
Material
Steel
Color
Yellow
Includes
Installation Hardware

Description

Mezzanine Safety Double Wide Gate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.