Pail, Open Hd, Round, 5.4 gal, HDPE, Natural (Discontinued)
- Mfr # PAIL-54-PNP
- Zoro # G3629744
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAIL-54-PNP
Zoro #
G3629744
UPC #
691215090704
Country of Origin
Unknown
Dimensions
Diameter
12"
Height
15"
Details
Item
Pail
Capacity
5.4 gal.
Color
Natural
Shape
Round
Material
HDPE
Opening Type
Open Head
Lid Included
No
Handle Material
Plastic
Standards
FDA Approved
Description
Pail, Color Natural, Handle Material Plastic, Shape Round, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.