This item is Discontinued.

Vestil Pail, Open Head, Round, 5 gal, HDPE, Black PAIL-54-UBKP

Pail, Open Head, Round, 5 gal, HDPE, Black (Discontinued)

  • Mfr # PAIL-54-UBKP
  • Zoro # G2599405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAIL-54-UBKP
Zoro #
G2599405
UPC #
691215077620
Country of Origin
United States

Dimensions

Diameter
11-15/16"
Length
11-15/16"
Width
11-15/16"
Height
14-1/2"

Details

Item
Pail
Capacity
5.0 gal.
Color
Black
Shape
Round
Material
HDPE
Opening Type
Open Head
Lid Included
No
Used For
Can be used with hot liquids as well as in freezer applications.
Handle Material
Plastic
Standards
FDA Approved

Description

Pail, Color Black, Handle Material Plastic, Shape Round, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.