Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAIL-54-PBS
Zoro #
G0822936
UPC #
691215061827
Country of Origin
Unknown
Dimensions
Diameter
11-15/16"
Length
11-15/16"
Width
11-15/16"
Height
14-1/4"
Details
Item
Pail
Capacity
5.0 gal.
Color
Blue
Shape
Round
Material
HDPE
Opening Type
Open Head
Lid Included
No
Used For
Can be used with hot liquids as well as in freezer applications.
Handle Material
Plastic
Standards
FDA Approved
Description
Pail, Color Blue, Handle Material Plastic, Shape Round, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.