Shop All Buckets & Mop Pails
Vestil
PAIL-STL-RI-UN 5 Gallon Black Steel Pail
Mfr # 736PAILSTLR
Zoro # G011575945
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736PAILSTLR
- Zoro # G011575945
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Safely contain and transport liquid chemicals up to 190 degrees Fahrenheit with this Vestil PAIL-STL-RI-UN 5 gallon black steel pail. This 5 gallon pail features a heavy-duty solid steel construction designed to meet demanding shipping and storage requirements. The pail is equipped with a rust-resistant interior lining to preserve the integrity of stored substances. Both hot and cold or frozen substances are safe to store in the pail.For carrying the pail is equipped with a sturdy integrated handle. This pail has a UN 1A2/Y1.5/70 rating for maximum efficiency. When used with a UN-rated lid sold separately the pail is UN certified.Overall Dimensions:Diameter: 10 13/16''Height: 13 3/8''Capacity: 5 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 56 Gal. Clear Trash Can Liners, 100PK (GJO01016)
- GORDON BRUSH 9" Flagged Light Duty Upright Brooms Steel Swivel Socket (M403161)
- FROST Rectangle Wall Mount Trash Can, Silver, Stainless Steel (327)
- TIDE Stain Removal Treatment, 7.60 oz (0.47 lb) Powder, Orange, 14 PK (PGC51046)
- EMSCO GROUP Albino Rhino Mop Bucket with wringer, 26 Qt, Metal-Free, Inmate-Safe for Corrections Facilities (2690-9)
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- BEHRENS 1 1/4 gal Round Bucket, 9 1/2 in Dia, Silver, Galvanized Steel (1205)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-325)
- CARLISLE FOODSERVICE Tote Box, Yellow, Polyethylene (N4401004)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. TEAL (1124-TE)
- Vestil Buckets & Mop Pails