Zoro Homepage

PALLET RACK DRUM CRADLE 36 IN

  • Mfr # PRDC-36

  • Zoro # G201793685


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.625
Overall Length
36.5
Width
15.875
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDC-36
Zoro #
G201793685
UPC #
691215321617
Country of Origin
United States

Dimensions

Overall Height
5.625
Overall Length
36.5
Width
15.875
Platform Length
36.5"
Depth
37 in
Height
6 in
Length
37 in
Overall Width
15.875
Size
36.5 x 15.875 x 5.625

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Assembled
Yes
Includes
(1) Steel Pallet Rack Drum Cradle
For Use With
The unit works with either box beams and/or step beams
Color/Finish
Blue
Weight
34
Application
The pallet rack drum cradle converts pallet racks into a versatile horizontal drum cradle.
Features
Unique design converts standard pallet rack into a horizontal drum cradle. Adjustable angle bolts tilt drum into desired position. Universal design work with box or step beams. Solid steel construction provides long lasting rugged use

Description

The Pallet Rack Drum Cradle converts pallet racks into a versatile horizontal drum cradle. The unit works with either box beams and/or step beams. The drum angle is adjustable by using the height-adjustment bolts (sloping drum allows user to get 3% more fluid out).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.