This item is Discontinued.

Vestil Pallet Racking Frame PRTD-12-42-24

Pallet Racking Frame (Discontinued)

  • Mfr # PRTD-12-42-24
  • Zoro # G5218599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTD-12-42-24
Zoro #
G5218599
UPC #
691215031547
Country of Origin
China

Dimensions

Overall Height
144
Overall Width
42
Overall Length
7
Length
7
Height
144
Width
42
Depth
7
Size
7 x 42 x 144

Details

Material
Steel
Finish
Painted
Color
Green
For Use With
BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, BEAM-S-1250, BEAM-S-1260, FSR-6, FSR-12, PSB-42, SSB-42
Item
Pallet Racking - Frame
Capacity
24000
Net Weight
104
Application
With structural uniformity and integrity pallet racking solves the storage and retrieval needs faced by most industries today.
Features
Pallet racking is scratch and rust resistance. Includes structural uniformity and integrity. Solves the storage and retrieval needs. Features adaptability to specific layout installations

Description

Pallet Racking - Frame, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.