Zoro Homepage

Pallet Trk W/Scl Lowpro Economy 5K

  • Mfr # PM-2048-SCL-LP-E

  • Zoro # G416391829


product price: $1,405.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Wheel Material
Poly on Steel
Includes
Scale
Lifting Height Max.
7.25 in
Overall Length
67.5 in
Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-2048-SCL-LP-E
Zoro #
G416391829
UPC #
691215379021
Country of Origin
China

Dimensions

Lifting Height Max.
7.25 in
Overall Length
67.5 in
Overall Width
20 in
Fork Length
48 in
Fork Height Lowered
3.125 in
Fork Width
7 in
Overall Height
47 in

Details

Wheel Material
Poly on Steel
Includes
Scale
Finish
Powder Coat
Color
Yellow
Material
Steel
Load Center
13.5 in
Load Capacity
5000 lb

Description

A low profile pallet truck is an economical way for one person to move heavy pallet loads without the use of a fork truck. With a scale included, items can be weighed and moved all in one unit. This brings efficiencies to warehouses and shipping areas, while bypassing the traditional time consuming weigh areas. The casters two steer and four rollers give the pallet truck quick movement and smooth turn-ability. The forks are built of steel and are powder coated yellow.


  • Red poly-on-steel casters
  • Manual hydraulic lift and lowering
  • 5000 lb capacity
  • Large digital screen display with multiple weight functions

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.