Zoro Homepage

PalltRackDrum RollrCradle, Blue, 17-3/8inW

  • Mfr # PRDC-42-R

  • Zoro # G3374701


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Width
17 3/8 in
Material
Steel
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDC-42-R
Zoro #
G3374701
UPC #
691215102827
Country of Origin
United States

Dimensions

Overall Height
7 in
Width
17 3/8 in
Wheel Diameter
3 in
Platform Length
42.5"
Height
6 15/16 in
Length
42 1/2 in
Overall Width
17 in
Manufacturer Warranty Length
90 Day Limited
Overall Depth
43 in
For Maximum Drum Diameter
23 in

Details

Material
Steel
Color
Blue
Load Capacity
800 lb
Item
Drum Rack
Assembled
No
Includes
(1) Pallet Rack Drum Cradle
Number of Drums
1
For Use With
The unit works with either box beams and/or step beams
Features
Adjustable Angle Bolts, Universal Design
Application
The pallet rack drum cradle converts pallet racks into a versatile horizontal drum cradle
For Drum Capacity
30 gal, 55 gal
Housing Material
Steel
Product Type
Drum Rack
For Container Type
Drums
Stackable
Stacking Capable
Assembly
Unassembled
For Drum Material
Metal
Wheel Material
Poly
Drum Orientation
Horizontal
Housing Color
Blue
Weight Capacity
800 lb
Housing Finish
Powder Coated

Description

Drum Rack, For Drum Capacity 30 gal, 55 gal, For Maximum Drum Diameter 23 in, Housing Color Blue, Overall Depth 43 in, Overall Height 7 in, Overall Width 17 in, Weight Capacity 800 lb, Assembly Unassembled, Drum Orientation Horizontal, Features Adjustable Angle Bolts, Universal Design, For Container Type Drums, For Drum Material Metal, Housing Finish Powder Coated, Housing Material Steel, Includes (1) Pallet Rack Drum Cradle, Manufacturer Warranty Length 90 Day Limited, Product Type Drum Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.