Partially SS Lift, Tilt Cart, 1K, 22x33.6

  • Mfr # CART-1000-LT-PSS

  • Zoro # G5582486


product price:  $3,489.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
26 in.
Overall Length
49 in.
Overall Width
22 in.
Material
Partial Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-1000-LT-PSS
Zoro #
G5582486
UPC #
691215076043
Country of Origin
China

Dimensions

Overall Height
26 in.
Overall Length
49 in.
Overall Width
22 in.
Wheel Diameter
5 in.
Platform Length
33-1/2 in.
Length
49
Height
26

Details

Material
Partial Stainless Steel
Color
Silver
Load Capacity
1,000 lb.
Item
22x33.5 SS Lift & Ttilk Cart 1k
Assembled
Yes

Description

Partially SS Lift,Tilt Cart,1K,22x33.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.