This item is Discontinued.

Vestil Personal Desk Shield Guard Blue Pattern 3 Windows 23.5 PDSG-3WB-008

Personal Desk Shield Guard Blue Pattern 3 Windows 23.5 (Discontinued)

  • Mfr # PDSG-3WB-008
  • Zoro # G1967416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDSG-3WB-008
Zoro #
G1967416
UPC #
691215346818
Country of Origin
United States

Dimensions

Length
41
Overall Height
23.5
Overall Width
0.25
Height
23.5
Depth (In.)
41
Width
0.25
Size
41 x 0.25 x 23.5
Overall Length
41

Details

Material
Plastic
Color
BLUE
For Use With
School desk guards give each student their own personal protection in crowded areas.
Features
Removable window for simple cleaning. Folds flat for compact storage. Window attaches with four corner security tabs. Paper board frame construction
Weight
3

Description

School desk guards give each student their own personal protection in crowded areas. With a paper based frame construction this desk guard is lightweight and is simple to set up. The clear window is constructed of plastic and gives the user an obstructed view of their surroundings. The window can be cleaned and sanitized with a simple soap and water mixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.