
Phenolic Rigid Caster 5 In. Diameter x 2 In. Width 1000 Lb. Capacity Black
Mfr # CST-VE-5X2PH-R
Zoro # G412450001
product price: $23.89
/eaSold in multiples of 2 for $47.78
Key Features
Wheel Dia.
5 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-VE-5X2PH-R
Zoro #
G412450001
UPC #
691215025959
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
4 in
Mounting Plate Size
5 in x 2 in
Overall Height
5 in
Mounting Plate Length
5 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Black
Features
The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Shock and impact resistant
Caster Brake Included
No
Includes
(1) Phenolic Rigid Caster
Load Capacity
1000 lb
Description
The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.
- • Temperature rating -50 degrees to 250 degrees F
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Shock and impact resistant
- • Not recommended for wet applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.