
Phenolic Swivel With Total Brake Caster 6 In. Diameter x 2 In. Width 1200 Lb. Capacity Black
Mfr # CST-VE-6X2PH-SWTB
Zoro # G812449612
product price: $38.65
/eaKey Features
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Frame Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-VE-6X2PH-SWTB
Zoro #
G812449612
UPC #
691215073103
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
9 in
Mounting Plate Length
9 in
Details
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Includes
(1) Phenolic Swivel with Total Brake Caster
Features
Phenolic wheels have a high resistance to impact damage, while providing protection for floors in commercial and industrial settings. Temperature rating -50 to 250°F
Color
Black
Caster Brake Included
Yes
Load Capacity
1200 lb
Description
The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.
- • Temperature rating -50 degrees to 250 degrees F
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Shock and impact resistant
- • Not recommended for wet applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.