Phenolic Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 1250 Lb. Capacity Black

  • Mfr # CST-VE-8X2PH-SWTB

  • Zoro # G212449922


product price:  $49.65
/ea

Key Features

Wheel/Tread Material
Phenolic
Wheel Dia.
8 in
Wheel Width
2 in
Wheel Hardness Rating
90+/-5 SHORE D
Mounting Plate Size
8 x 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-VE-8X2PH-SWTB
Zoro #
G212449922
UPC #
691215073554
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
8 x 2
Overall Height
8 in
Mounting Plate Length
8 in

Details

Wheel/Tread Material
Phenolic
Wheel Hardness Rating
90+/-5 SHORE D
Tread Shape
Round
Includes
(1) Phenolic Swivel with Total Brake Caster
Color
Black
Features
Anti-corrosive & rust resistant Zinc Plated finish. Great for improving carts and dollies in industrial settings
Frame Finish
Zinc Plated
Load Capacity
1250 lb
Operating Temperature Range
-50 to 250°F

Description

The phenolic casters are great for improving carts and dollies in industrial settings. The phenolic casters will allow existing products to roll smoothly across surfaces, from workstation to workstation. Simply attachable for immediate use.


  • • Temperature rating -50 degrees to 250 degrees F
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Shock and impact resistant
  • • Not recommended for wet applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.