Zoro Homepage
This item is Discontinued.
Vestil PIN HITCH E-TUG-HD-PINH

PIN HITCH (Discontinued)

  • Mfr # E-TUG-HD-PINH
  • Zoro # G901795361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-TUG-HD-PINH
Zoro #
G901795361
UPC #
691215350945
Country of Origin
China

Dimensions

Overall Height
4.875
Overall Length
4.125
Overall Width
4.75
Platform Length
4.125"
Depth
4.125
Length
4.125
Size
4.125 x 4.75 x 4.875
Width
4.75
Height
4.875

Details

Material
Steel
Color
Black / Silver
Assembled
No
Includes
Pre-drilled holes in mounting plate.
Features
Single hitch point platform. Accessible width for simple connection. Powder coated black finish. Quick and easy installation
For Use With
E-TUG-HD Models
Application
The Electric Powered Tuggers are suitable to use in airports, hospitals, and wholesale and retail stores.
Weight
4

Description

A pin hitch gives the unit secure stability during transporting. With a simple drop in style connection the single pin design makes it easy to move goods. Pre-drilled holes in mounting plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.