Zoro Homepage

Pintle Hook

  • Mfr # PINTLE

  • Zoro # G0986861


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.75
Overall Length
6
Overall Width
4-1/2 in.
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PINTLE
Zoro #
G0986861
UPC #
691215052818
Country of Origin
China

Dimensions

Overall Height
5.75
Overall Length
6
Overall Width
4-1/2 in.
Platform Length
6"

Details

Material
Steel
Color
Black
Load Capacity
2000 lb
Item
Pintle Hook
Assembled
Yes
Includes
Bolts, nuts, and washers
For Use With
HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44
Type
Pintle Hook for Fork Truck Base
Features
Features durable construction for added strength and long life

Description

Pintle Hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.