Zoro Homepage

Pipe Safety Railing Base

  • Mfr # VDKR-BASE

  • Zoro # G0982628


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Depth
28-9/16 in.
Material
Cast Iron
Finish
Zinc Plated
Weight
102 lb
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDKR-BASE
Zoro #
G0982628
UPC #
691215054034
Country of Origin
China

Dimensions

Depth
28-9/16 in.
Height
5.69 in
Width
25.13 in
Overall Length
28-9/16 in.
Overall Height
5-11/16 in.
Overall Width
25-1/8 in.
Length (Ft.)
2.3802 ft.
Overall Width (In.)
25.125
Mounting Hole Dia.
1 in. / 1-3/4 in.
Mounting Plate Dimensions
28-9/16" x 25-1/8"

Details

Item
RAILING BASE
Material
Cast Iron
Finish
Zinc Plated
Weight
102 lb
For Use With
Steel Safety Railin.gs, Alumin.um Safety Railin.gs
Color
Silver
Includes
(1) Pipe Safety Railing Base
Guard Rail Accessory Item
Cast Iron Pipe Safety Railing Base
Product Type
RAILING BASE
Features
Robust construction for use in. harsh conditions. Great for both permanent and portable uses. Pre-drilled lag down poin.ts saves time with in.stallation. Attached caster for simple transference
Guard Rail Item
Steel Safety Railings

Description

Pipe Safety Railing Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.