Plastic Dolly, Pull Rope, 24x16", 220 lb.
Mfr # POS-1624-ROPE
Zoro # G5043650
product price: $43.59
/eaKey Features
Material
Polyethylene
Color
Blue
Load Capacity
220 lb
Wheel Diameter
3"
Assembled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POS-1624-ROPE
Zoro #
G5043650
UPC #
691215077972
Country of Origin
China
Dimensions
Wheel Diameter
3"
Platform Length
24"
Platform Height
4-1/2"
Caster Wheel Dia.
3"
Caster Wheel Width
1"
Platform Width
16"
Caster Width
1 in
Details
Material
Polyethylene
Color
Blue
Load Capacity
220 lb
Item
Plastic Dolly,Pull Rope,24x16",220 lb.
Assembled
No
Caster Material
Poly
For Use With
Food Service Industry
Platform Material
Polyethylene
Load Capacity (Lb.)
220 lb.
Platform Style
Plastic Flush
Number of Caster Wheels
4
Features
Features a molded handle
Includes
Polyethylene Dolly
Caster Type
Swivel
Description
Plastic Dolly,Pull Rope,24x16 In.,220 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.