Zoro Homepage

Plastic Parts Scale 66 lb. Capacity

  • Mfr # PTDSC-66

  • Zoro # G5437096


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Capacity
66
Overall Width
9.5
Overall Length
11.5
Overall Height
4.625
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTDSC-66
Zoro #
G5437096
UPC #
691215078221
Country of Origin
China

Dimensions

Overall Width
9.5
Overall Length
11.5
Overall Height
4.625
Length
11.5
Scale Dimensions
11.5 x 9.5 x 4.625
Width
9.5

Details

Capacity
66
Item
Plastic Part Scale,66 lb.
Housing Material
Plastic
Power Source
Battery and Plug-In
Special Features
Captures a stable weight reading in less than one second. Features a rugged aluminum housing and stainless steel weighing pan. Includes a simple keyboard for maximum efficiently. Made to switch between pounds and kilograms
Net Weight
7
Color
White
Material
Plastic

Description

Plastic Part Scale,66 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.