
Pneumatic Swivel With 4-Position Lock Caster 12 In. x 3-1/2 In. 300 lb Black/White
Mfr # CST-PN-12X3.5-S-4L
Zoro # G412449746
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
5 in
Includes
(1) Pneumatic Swivel With 4-Position Lock Caster
Features
Pneumatic wheels are quiet rolling and shock absorbing. Tube type tire, quiet and shock absorbing. Temperature rating -40 to 160°F
Overall Height
15-1/2 in
Caster Brake Included
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CST-PN-12X3.5-S-4L
Zoro #
G412449746
UPC #
691215025119
Country of Origin
China
Dimensions
Wheel Width
5 in
Overall Height
15-1/2 in
Wheel Dia.
12 in
Mounting Plate Size
12 in x 3.5 in
Mounting Plate Length
15.5 in
Details
Includes
(1) Pneumatic Swivel With 4-Position Lock Caster
Features
Pneumatic wheels are quiet rolling and shock absorbing. Tube type tire, quiet and shock absorbing. Temperature rating -40 to 160°F
Caster Brake Included
Yes
Color
Black/White
Caster Mounting Type
Flush/Top Plate
Load Capacity
300 lb
Description
Pneumatic wheels are quiet rolling and shock absorbing. Tube type tire, quiet and shock absorbing.
- • Temperature rating -40 degrees F to 160 degrees F
- • 4-Ply rated wheel
- • Ideal for use with hand trucks, platform trucks, and luggage carts
- • Swivel caster design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.