Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72

  • Mfr # PNU-3672

  • Zoro # G5437260


product price:  $769.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
46.3125
Overall Length
76.5
Overall Width
36 in.
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNU-3672
Zoro #
G5437260
UPC #
691215031103
Country of Origin
United States

Dimensions

Overall Height
46.3125
Overall Length
76.5
Overall Width
36 in.
Platform Length
76.5"; 72"

Details

Material
Steel
Color
Blue
Load Capacity
1500 lb
Item
Pneumatic Tire Platform Cart,36 x 72
Assembled
No
Caster Wheel Material
Pneumatic
Includes
Steel Pneumatic Tire Platform Cart
Features
Meant to travel over rough terrain. Ideal for nurseries, farms, and warehouses. Includes two swivel and two rigid wheels. Blue baked-in powder-coated toughness

Description

Pneumatic Tire Platform Cart,36 x 72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.