Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Dolly 33-1/2" x 21" x 6-5/16", 500 lb Capacity, Green

  • Mfr # POS-2133

  • Zoro # G203509659


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Green
Load Capacity
500 lb
Assembled
No
Platform Length
33.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POS-2133
Zoro #
G203509659
UPC #
691215031172
Country of Origin
China

Dimensions

Platform Length
33.5"
Height
7 in
Overall Length
33.5
Length
33.5
Width
21
Overall Height
6.3125
Depth
33.5
Overall Width
21 in.

Details

Material
Polyethylene
Color
Green
Load Capacity
500 lb
Assembled
No
Caster Material
Poly on Poly
Weight
22
Features
Polyethylene construction is strong and light-weight. Plastic will not rot, warp, dent, or splinter like wood dollies. Poly-on-poly casters roll smoothly when loaded. Molded handle makes carrying unit easy
Application
Ideal for the food service industry.
Dolly Type
Plastic Dollies
Number of Casters
4
For Use With
Ideal for the food service industry
Includes
Polyethylene Dolly

Description

This plastic dolly is one (1) piece molded polyethylene. It is very lightweight and easy to clean. Will not rot, warp, dent, or splinter like wood dollies. Ideal for the food service industry. Unit comes standard with poly-on-poly casters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.