Zoro Homepage

Polypropylene Drum Pump, 8 oz. Per Stroke

  • Mfr # VDP

  • Zoro # G5435529


product price: $19.65
/ea

Key Features

For Use With
Non Flammable Solvents
Includes
2 Piece Dip Tube with Connector 32" Long
Application
Transferring Liquids Out of 55-Gallon Drums
Housing Material
Polypropylene
Housing Material - Pumps
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDP
Zoro #
G5435529
UPC #
691215045179
Country of Origin
Taiwan, Province of China

Details

Item
Polypropylene Drum Pump,8 oz. Per Stroke
For Use With
Non Flammable Solvents
Includes
2 Piece Dip Tube with Connector 32" Long
Application
Transferring Liquids Out of 55-Gallon Drums
Housing Material
Polypropylene
Housing Material - Pumps
Polypropylene

Description

Polypropylene Drum Pump,8 oz. Per Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.