
Polyurethane Precision Ball Bearing Rigid Caster 6 In. x 2 In. 661 lb Blue/Gray
Mfr # CST-PB-6X2PUA-R
Zoro # G212449816
product price: $33.89
/ea
Sold in multiples of 2 for $67.78
Key Features
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Color
Blue/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST-PB-6X2PUA-R
Zoro #
G212449816
UPC #
691215069915
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Blue/Gray
Includes
(1) Polyurethane Precision Ball Bearing Rigid Caster
Frame Finish
Zinc Plated
Features
Non-marking for good floor protection. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Caster Brake Included
No
Load Capacity
661 lb
Description
Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor protection
- • Resistant to most chemicals and moisture
- • Smooth ride performance and extremely low rolling resistance
- • Anti-corrosive and rust resistant zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.