Polyurethane Precision Ball Bearing Swivel Caster 6 In. x 2 In. 661 lb Blue/Gray

  • Mfr # CST-PB-6X2PUA-S

  • Zoro # G412449913


product price:  $35.29
/ea

Key Features

Wheel Dia.
6 in
Caster Mounting Type
Flush/Top Plate
Wheel Width
4 in
Includes
(1) Polyurethane Precision Ball Bearing Swivel Caster
Features
Non-marking for good floor protection. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-PB-6X2PUA-S
Zoro #
G412449913
UPC #
691215069922
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Overall Height
7 in
Mounting Plate Size
6 in x 2 in
Mounting Plate Length
7 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Precision Ball Bearing Swivel Caster
Features
Non-marking for good floor protection. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Frame Finish
Zinc Plated
Color
Blue/Gray
Caster Brake Included
No
Load Capacity
661 lb

Description

Polyurethane mold on aluminum casters are ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Non-marking for good floor protection
  • • Resistant to most chemicals & moisture
  • • Smooth ride performance and extremely low rolling resistance
  • • Anti-corrosive & rust resistant zinc plated finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.