Zoro Homepage

Polyurethane Rigid Caster 4 In. Diameter x 2 In. Width 617 Lb. Capacity Light Blue/Gray

  • Mfr # CST-KB-4X2PUP-R

  • Zoro # G012449573


product price: $14.89
/ea
Sold in multiples of 3 for $44.67

Key Features

Wheel Dia.
4 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
4 in x 2 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-KB-4X2PUP-R
Zoro #
G012449573
UPC #
691215069755
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
4 in
Mounting Plate Size
4 in x 2 in
Overall Height
4-1/2 in
Mounting Plate Length
4.5 in

Details

Caster Mounting Type
Flush/Top Plate
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments. Non-marking floor protection and quiet operation
Caster Brake Included
No
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Rigid Caster
Color
Blue/Gray
Load Capacity
617 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
  • • Precision ball bearings
  • • Non-marking floor protection and quiet operation
  • • Nylon thread guard
  • • Anti-corrosive and rust resistant Zinc Plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.