Polyurethane Rigid Caster 6 In. Diameter x 1-3/4 In. Width 308-550 Lb. Capacity Yellow/Black

  • Mfr # CST-G80-6X2PU-R

  • Zoro # G612449768


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Includes
(1) Polyurethane Rigid Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-G80-6X2PU-R
Zoro #
G612449768
UPC #
691215052009
Country of Origin
Japan

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
8-1/2 in
Mounting Plate Length
8.5 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Rigid Caster
Caster Brake Included
No
Features
Its high-performance polyurethane is abrasion resistant and tolerates longer distances, while providing great absorption. Kingpinless, High capacity, Absorbs impact, and Moisture resistant.
Frame Finish
Anti-Corrosive Paint
Color
Yellow/Black
Load Capacity
550 lb

Description

These engineered casters are one of the only in the market specifically designed for spring-loading and towing applications. Its high-performance polyurethane is abrasion resistant and tolerates longer distances, while providing great absorption. The state of the art radial bearing allows for smooth operation for towing applications, while the springs provide extra support for sensitive product.


  • • Kingpinless
  • • High capacity
  • • Absorbs impact
  • • Moisture resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.