Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Rigid Caster 8 In. Diameter x 2 In. Width 1543 Lb. Capacity Orange/Silver

  • Mfr # CST-VE-8X2PUA-R

  • Zoro # G112449862


product price: $48.99
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Includes
(1) Polyurethane Rigid Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-VE-8X2PUA-R
Zoro #
G112449862
UPC #
691215073561
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8 in
Mounting Plate Length
8 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Rigid Caster
Color
Orange/Silver
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
Caster Brake Included
No
Frame Finish
Zinc Plated
Load Capacity
1543 lb

Description

Polyurethane is ideal for most environments. It works to not distrupt floor preservation and can be used effectively in both indoor and outdoor environments. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.


  • • Resistant to a variety of chemicals
  • • Easy roll performance
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Hardened double ball raceway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.