
Polyurethane Swivel Caster 6 In. Diameter x 2 In. Width 661 Lb. Capacity Yellow/Gray
Mfr # CST-PY-6X2PUA-S
Zoro # G712449583
product price: $29.59
/eaSold in multiples of 2 for $59.18
Key Features
Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Caster Brake Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-PY-6X2PUA-S
Zoro #
G712449583
UPC #
691215072625
Country of Origin
China
Dimensions
Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
7-1/8 in
Mounting Plate Length
7.125 in
Details
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
No
Includes
(1) Polyurethane Swivel Caster
Color
Yellow/Gray
Frame Finish
Zinc Plated
Features
Non-marking for good floor preservation. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications
Load Capacity
661 lb
Description
Polyurethane is ideal for most environments. Resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Non-marking for good floor preservation
- • Good abrasion resistance
- • Smooth and quiet ride performance
- • Anti-corrosive & rust resistant zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.