
Polyurethane Swivel With Brake Caster 5 In. Diameter x 2 In. Width 600 lb Maroon/Gray
Mfr # CST-VE-5X2PUP-SWB
Zoro # G912449765
product price: $31.85
/ea
Sold in multiples of 2 for $63.70
Key Features
Wheel Dia.
5 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-VE-5X2PUP-SWB
Zoro #
G912449765
UPC #
691215026031
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
5 in
Mounting Plate Size
5 in x 2 in
Overall Height
5-1/2 in
Mounting Plate Length
5.5 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Maroon
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Swivel with Brake Caster
Features
Non-marking for good floor preservation
Load Capacity
600
Description
Polyurethane casters are the perfect asset for an assortment of commercial and non-commercial settings. The medium duty capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Swivel design allows the user to maneuver and change directions instantaneously. Maroon tread color.
- • Precision double ball bearing
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Non-marking for good floor preservation
- • Chemical & moisture resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.