
Polyurethane Swivel With Brake Caster 5 In. Diameter x 2 In. Width 661 Lb. Capacity Red
Mfr # CST-PU-5X2-S-BR
Zoro # G712449729
product price: $25.15
/eaSold in multiples of 2 for $50.30
Key Features
Wheel Dia.
5 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST-PU-5X2-S-BR
Zoro #
G712449729
UPC #
691215025263
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
5 in
Mounting Plate Size
5 in x 2 in
Overall Height
6-1/4 in
Mounting Plate Length
6.25 in
Details
Caster Mounting Type
Flush/Top Plate
Color
Red
Caster Brake Included
Yes
Features
Temperature rating of -45 to 180°F
Frame Finish
Zinc Plated
Includes
(1) Polyurethane Swivel With Brake Caster
Load Capacity
661 lb
Description
Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. These wheels boast high weight capacities while maintaining superior, smooth rolling and floor protection. Reduced friction allows for a longer lifespan of these wheels. Polyurethane on cast iron caster wheels are most commonly found in both outdoor and indoor applications.
- • Non-marking for good floor preservation
- • Temperature rating of -45 degrees F to 180 degrees F
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Roller bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.