Polyurethane Swivel With Brake Caster 5 In. Diameter x 2 In. Width 771 lb Light Blue/Gray

  • Mfr # CST-KB-5X2PUP-SWB

  • Zoro # G812449629


product price: $23.79
/ea
Sold in multiples of 2 for $47.58

Key Features

Wheel Dia.
5 in
Wheel Width
5.125 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
5 in x 2 in
Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-KB-5X2PUP-SWB
Zoro #
G812449629
UPC #
691215088312
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
5.125 in
Mounting Plate Size
5 in x 2 in
Overall Height
6 in
Mounting Plate Length
6 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Blue/Gray
Features
Non-marking floor protection and quiet operation. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
Frame Finish
Zinc Plated
Caster Brake Included
Yes
Includes
(1) Polyurethane Swivel with Brake Caster
Load Capacity
771 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Precision ball bearings
  • • Non-marking floor protection and quiet operation
  • • Nylon thread guard
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.