Zoro Homepage

Polyurethane Swivel With Brake Caster 6 In. Diameter x 2 In. Width 837 lb Orange/Silver

  • Mfr # CST-E6-6X2PUP-SWB

  • Zoro # G012449764


product price: $22.95
/ea
Sold in multiples of 2 for $45.90

Key Features

Wheel Dia.
6 in
Wheel Width
5 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Features
Thread Guard Provides Added Protection Against Debris & Corrosion.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-E6-6X2PUP-SWB
Zoro #
G012449764
UPC #
691215087971
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
5 in
Mounting Plate Size
6 in x 2 in
Overall Height
7 in
Mounting Plate Length
7 in

Details

Caster Mounting Type
Flush/Top Plate
Features
Thread Guard Provides Added Protection Against Debris & Corrosion.
Color
Orange/Silver
Includes
(1) Polyurethane Swivel with Brake Caster
Caster Brake Included
Yes
Load Capacity
837 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments. The additional thread guard protects the wheel bearings to increase longevity and overall performance.


  • • Non-marking floor preservation and quiet operation
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Thread guard protects wheel bearings
  • • Sealed raceway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.