Polyurethane Swivel With Total Brake Caster 6 In. x 2 In. 903 lb Light Blue/Gray

  • Mfr # CST-KB-6X2PUP-SWTB

  • Zoro # G912449789


product price:  $24.65
/ea
Sold in multiples of 2 for $49.30

Key Features

Wheel Dia.
6 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
6 in x 2 in
Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-KB-6X2PUP-SWTB
Zoro #
G912449789
UPC #
691215024716
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6 in x 2 in
Overall Height
9-1/4 in
Mounting Plate Length
9.25 in

Details

Caster Mounting Type
Flush/Top Plate
Color
Blue/Gray
Includes
(1) Polyurethane Swivel with Total Brake Caster
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.. Non-marking floor protection and quiet operation
Load Capacity
903 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.


  • • Precision ball bearings
  • • Non-marking floor protection and quiet operation
  • • Nylon thread guard
  • • Anti-corrosive & rust resistant Zinc Plated finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.