Polyurethane Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 902 lb Orange/Black

  • Mfr # CST-BN-8X2PUP-SWTB

  • Zoro # G012449757


product price:  $40.89
/ea

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Caster Mounting Type
Flush/Top Plate
Mounting Plate Size
8 in x 2 in
Includes
(1) Polyurethane Swivel with Total Brake Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST-BN-8X2PUP-SWTB
Zoro #
G012449757
UPC #
691215023269
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Mounting Plate Size
8 in x 2 in
Overall Height
8-5/8 in
Mounting Plate Length
8.625 in

Details

Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Swivel with Total Brake Caster
Caster Brake Included
Yes
Features
It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It provides good floor preservation and works effectively in both indoor and outdoor environments
Color
Orange/Black
Load Capacity
902 lb

Description

Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments. The unique spoke design allows for a lighter weight caster with the same amount of capacity.


  • • Non-marking for good floor preservation and quiet operation
  • • Chemical & moisture resistant
  • • Anti-corrosive & rust resistant Zinc Plated finish
  • • Precision ball bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.