Zoro Homepage

Port Drum Dumper, 72-1/2in, 42sec., 1500lb.

  • Mfr # HDD-48-15-P

  • Zoro # G3473928


product price: $5,035.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Total Raise Time
42 sec
Rotation
135 Degrees
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-48-15-P
Zoro #
G3473928
UPC #
691215022569
Country of Origin
United States

Dimensions

Overall Width
36 in
Level Height
72 1/2 in
Overall Height
72.5 in
Dispensing Height
48 in
Rotated Height
116 3/4 in
Dia.
24 in
Overall Length
71 1/2 in
Manufacturer Warranty Length
1 yr Limited
For Maximum Drum Diameter
24 in
Dump Height
48 in
Power Cord Length
8 ft
Rotation Height
116.75 in
Overall Depth
71.5 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Total Raise Time
42 sec
Rotation
135 Degrees
Number of Drums
1
Load Capacity
1,500 lb
Drum Capacity
55 gal, 30
Construction
Steel
Clearance Between Legs
28 1/2 in
Type
Portable
Rotation Angle
135 Degrees
Dump Angle
45 Degrees
Wheels
5 in x 2 in Polyurethane
Max. Lift
116 3/4 in
Lowest Position of Jaws
27 in
Drum Rotation
135 Degrees
Voltage
115
Motor HP
3/4 hp
Finish
Powder Coated
Casters
8 in x 3 in Phenolic
Standards
OSHA
Phase
Single
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Raise Time
42 in/sec
Body Material
Steel
Wheel Type
Caster
Motor Type
AC Motor
Leg Clearance
28 1/2 in
Portability
Casters
Assembly
Fully Assembled
Drum Securing Mechanism
Clamp
Power Source
Hydraulic
For Drum Material
Fiber, Plastic, Metal
Chute Material
Steel
Includes Battery
Batteries Not Included
Frequency
60 Hz
Weight Capacity
1,500 lb
For Drum Capacity
30 gal, 55 gal
Housing Color
Blue, Yellow
For Container Type
Drums
Housing Finish
Powder Coated
Wheel Material
Polyurethane
Electrical Connection
Power Cord
Caster Type
(2) Rigid; (2) Swivel
Maximum Motor Horsepower
3/4 hp
Operating Voltage
115V AC
Vertical Lift
116.75 in

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 71.5 in, Overall Height 72.5 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.