Zoro Homepage

PORT HYD DRUM DUMPER 1.5K 60 IN DC

  • Mfr # HDD-60-15-P-DC

  • Zoro # G716383692


product price: $5,196.99
/ea
Sold in multiples of 2 for $10,393.98
Item requires special delivery charges. A $217.50 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
1500 lb
Includes
Hand held control
For Use With
Compatible with all 30 and 55 gallon drum designs
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-60-15-P-DC
Zoro #
G716383692
UPC #
691215378116
Country of Origin
United States

Dimensions

Overall Length
80 in
Overall Height
84.5 in
Overall Width
36 in

Details

Material
Steel
Load Capacity
1500 lb
Includes
Hand held control
For Use With
Compatible with all 30 and 55 gallon drum designs
Voltage
12V
Color/Finish
Powder Coat
Color
Blue (Frame) Yellow (Chute)

Description

The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. this portable unit has casters with floor lock screws. Upper travel limit switch, emergency brass safety velocity fuse in cylinder are standard. All steel construction.


  • Compatible with all 30 and 55 gallon drum designs
  • Drum rotation design may be stopped at any point
  • DC powered
  • Adjustable vertical drum restraints

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.