Portable Adj. Stand, 19x36, High Ergo Deck, 11.5 Overall Height, Steel, Yellow

  • Mfr # PAHT-H-1936

  • Zoro # G1748962


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
11.5
Finish
Powder Coated
Net Weight
51
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAHT-H-1936
Zoro #
G1748962
UPC #
691215107877
Country of Origin
United States

Dimensions

Overall Height
11.5
Platform Width
19 in
Platform Height
15 in

Details

Item
Portable Adj. Stand,19x36,High Ergo Deck
Color
Yellow
Material
Steel
Finish
Powder Coated
Net Weight
51

Description

Portable Adj. Stand,19x36,High Ergo Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.