Portable Adj. Stand, 19x48, High Serrated, 11.5 Overall Height, Steel, Yellow

  • Mfr # PAHW-H-1948

  • Zoro # G5437750


product price:  $465.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Steel
Overall Height
11.5
Platform Width
19.5625 in
Net Weight
79
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAHW-H-1948
Zoro #
G5437750
UPC #
691215118200
Country of Origin
United States

Dimensions

Overall Height
11.5
Platform Width
19.5625 in
Length
47.6875
Overall Length
47.6875
Size
47.6875 x 21.75 x 11.5
Overall Width
21.75
Platform Height
15 in

Details

Item
Portable Adj. Stand,19x48,High Serrated
Color
Yellow
Material
Steel
Net Weight
79
Finish
Powder Coated
Features
Independently adjustable height legs may be set to level unit on uneven floors. Ergonomic matting on top surface provides a comfortable standing surface. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction

Description

Portable Adj. Stand,19x48,High Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.