Shop VESTIL
See all product information
Create Account
Portable Adj. Stand, 24x36, Low Serrated, 8.75 Overall Height, Steel, Yellow
- Mfr # PAHW-L-2436
- Zoro # G1749069
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Overall Height
8.75
Net Weight
62
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAHW-L-2436
- Zoro #
- G1749069
- UPC #
- 691215107921
- Country of Origin
- United States
- Item
- Portable Adj. Stand,24x36,Low Serrated
- Color
- Yellow
- Material
- Steel
- Net Weight
- 62
- Finish
- Powder Coated
- Features
- Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction
Dimensions
- Overall Height
- 8.75
- Platform Width
- 23.5 in
- Size
- 38.625 x 24.1875 x 8.75
- Overall Length
- 38.625
- Length
- 38.625
- Overall Width
- 24.1875
- Platform Height
- 12 in
Description
Portable Adj. Stand,24x36,Low Serrated
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.