Portable Adj. Stand, 24x48, Low Serrated, 8.75 Overall Height, Steel, Yellow

  • Mfr # PAHW-L-2448

  • Zoro # G5437726


product price:  $494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Overall Height
8.75
Net Weight
84
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAHW-L-2448
Zoro #
G5437726
UPC #
691215118231
Country of Origin
United States

Dimensions

Overall Height
8.75
Platform Width
23.5 in
Length
51
Overall Length
51
Size
51 x 24.1875 x 8.75
Overall Width
24.1875
Platform Height
12 in

Details

Item
Portable Adj. Stand,24x48,Low Serrated
Color
Yellow
Material
Steel
Net Weight
84
Finish
Powder Coated
Features
Independently adjustable height legs may be set to level unit on uneven floors. Ergonomic matting on top surface provides a comfortable standing surface. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction

Description

Portable Adj. Stand,24x48,Low Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.