Portable Adj.Stand, 19x36, Low Ergo Deck, 8.75 Overall Height, Steel, Yellow

  • Mfr # PAHT-L-1936

  • Zoro # G1749163


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
8.75
Net Weight
49
Platform Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAHT-L-1936
Zoro #
G1749163
UPC #
691215107839
Country of Origin
United States

Dimensions

Overall Height
8.75
Platform Width
19 in
Overall Width
21.5
Overall Length
38.5
Size
38.5 x 21.5 x 8.75
Length
38.5
Platform Height
12 in

Details

Item
Portable Adj.Stand,19x36,Low Ergo Deck
Color
Yellow
Material
Steel
Net Weight
49
Finish
Powder Coated
Features
Independently adjustable height legs may be set to level unit on uneven floors. Ergonomic matting on top surface provides a comfortable standing surface. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction

Description

Portable Adj.Stand,19x36,Low Ergo Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.