Portable Adj. Stand, 19x36, Low Serrated, 8.75 Overall Height, Steel, Yellow

  • Mfr # PAHW-L-1936

  • Zoro # G1749260


product price:  $389.64
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Overall Height
8.75
Net Weight
55
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAHW-L-1936
Zoro #
G1749260
UPC #
691215107914
Country of Origin
United States

Dimensions

Overall Height
8.75
Platform Width
19.5625 in
Overall Length
35.9375
Length
35.9375
Size
35.9375 x 21.75 x 8.75
Overall Width
21.75
Platform Height
12 in

Details

Item
Portable Adj. Stand,19x36,Low Serrated
Color
Yellow
Material
Steel
Net Weight
55
Finish
Powder Coated
Features
Independently adjustable height legs may be set to level unit on uneven floors. Serrated step surface provides excellent traction - even in wet environments. Each leg fitted with spring-loaded swivel caster. Models feature welded steel construction

Description

Portable Adj. Stand,19x36,Low Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.