Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PORTABLE CANTILEVER CART ARMS 24 IN

  • Mfr # CANT-A30

  • Zoro # G001793489


product price: $56.92
/pr

Key Features

Overall Height
4.5
Overall Length
27.75
Overall Width
2
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANT-A30
Zoro #
G001793489
UPC #
691215068062
Country of Origin
United States

Dimensions

Overall Height
4.5
Overall Length
27.75
Overall Width
2
Platform Length
27.75"
Height
4.5
Width
2
Length
27.75
Depth
27.75
Size
27.75 x 2 x 4.5

Details

Material
Steel
Color
Blue
Assembled
Yes
Features
Durable construction. Front lip for product safety when attached to cart. Easily attachable. Pre drilled holes for immediate use
Includes
(Pair) Portable Cantilever cart usable arms
For Use With
CANT-3048 and CANT-3060
Load Capacity
400 lb
Application
Extra pair of 24" usable arms length for cantilever carts
Weight
6

Description

Portable Cantilever Cart usable arms (pair) are for keeping on hand as extra or replacing well worn models. Features two holes, for either level or inclined position. Powder coated for baked in toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.