Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Drum Dumper, 96in, Steel, 1500 lb.

  • Mfr # HDD-72-15-P

  • Zoro # G3473876


product price: $5,765.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Overall Height
96 in
Load Capacity
1,500 lb
Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDD-72-15-P
Zoro #
G3473876
UPC #
691215022835
Country of Origin
United States

Dimensions

Overall Height
96 in
Dispensing Height
72 in
Rotated Height
157 1/2 in
Overall Length
92 in
Dia.
24 in
Overall Width
36 in
Level Height
96 in
Power Cord Length
8 ft
Dump Height
72 in
For Maximum Drum Diameter
24 in
Manufacturer Warranty Length
1 yr Limited
Overall Depth
92 in
Rotation Height
157.5 in

Details

Item
Drum Dumper
For Use With
30 and 55 gal Drums
Includes
56 Frame, 60 Hz Upper Travel Limit Switch
Load Capacity
1,500 lb
Type
Portable
Rotation
135 Degrees
Max. Lift
157 1/2 in
Rotation Angle
135 Degrees
Number of Drums
1
Casters
8 in x 3 in Phenolic
Clearance Between Legs
28 1/2 in
Lowest Position of Jaws
27 in
Wheels
5 in x 2 in Polyurethane
Voltage
115
Drum Capacity
55 gal, 30
Motor HP
3/4 hp
Drum Rotation
135 Degrees
Construction
Steel
Total Raise Time
42 sec
Dump Angle
45 Degrees
Finish
Powder Coated
Phase
Single
Standards
OSHA
Product Type
Drum Dumper
Features
Adjustable Height Clamps, Emergency Safety Velocity Fuse, Hand Held Control, Upper Travel Limit Switch, Vertical Adjustment Drum
Electrical Connection
Power Cord
Weight Capacity
1,500 lb
Includes Battery
Batteries Not Included
Raise Time
42 in/sec
Power Source
Hydraulic
Body Material
Steel
Housing Finish
Powder Coated
For Container Type
Drums
Vertical Lift
157.5 in
Wheel Type
Caster
Chute Material
Steel
Caster Type
(2) Rigid; (2) Swivel
Assembly
Fully Assembled
Maximum Motor Horsepower
3/4 hp
For Drum Material
Fiber, Plastic, Metal
For Drum Capacity
30 gal, 55 gal
Housing Color
Blue, Yellow
Wheel Material
Polyurethane
Frequency
60 Hz
Leg Clearance
28 1/2 in
Motor Type
AC Motor
Drum Securing Mechanism
Clamp
Portability
Casters
Operating Voltage
115V AC

Description

Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 72 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 56 Frame, 60 Hz Upper Travel Limit Switch, Includes Battery Batteries Not Included, Operating Voltage 115V AC, Overall Depth 92 in, Overall Height 96 in, Overall Width 36 in, Portability Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.